Overview
Mfr description
FD6122 PUMP,515FG-PP01AS14SSSPSPPT21
Specifications
- Type DesignMetallic Clamped
- Inlet Outlet Port Sizes1/2 in
- Inlet Outlet Port TypeDIN Flange
- Wetted Materials316 Stainless Steel, PTFE, Santoprene®, Stainless Steel
- Diaphragm MaterialSantoprene®
- Maximum Flow Rate16 gpm
- Max Pressure100 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data