Overview
Mfr description
FD6622 PUMP,515FG-PP01AS14SSSPSPEP21
Specifications
- Type DesignMetallic Clamped
- Inlet Outlet Port TypeDIN Flange
- Wetted Materials316 Stainless Steel, Santoprene®, Stainless Steel
- Diaphragm MaterialSantoprene®
- Maximum Flow Rate15 gpm
- Max Pressure100 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data