Overview
Mfr description
FD7232 PUMP,1040FG-PS01AS14SSCWSPEP21
Specifications
- Type DesignMetallic Clamped
- Inlet Outlet Port TypeDIN Flange
- Wetted Materials316 Stainless Steel, EPDM, Polychloroprene, Santoprene®, Stainless Steel
- Diaphragm MaterialSantoprene®
- Maximum Flow Rate41 gpm
- Max Pressure120 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data