Overview
Mfr description
24N094 PUMP,515P-PP01AP4PPPTPOPT
Specifications
- Type DesignNon-Metallic Bolted
- Inlet Outlet Port Sizes1/2 in
- Inlet Outlet Port TypeNPT
- Wetted MaterialsPolypropylene, PTFE
- Diaphragm MaterialPTFE Overmold
- Maximum Flow Rate15 gpm
- Max Pressure100 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data