Motion
112196

GRACO INC
112196

Grease Gun - Pneumatic Grease Gun, 6000 psi Maximum Operating Pressure
MI ITEM #11974716
MFR #112196
Price$265.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
112196

Grease Gun - Pneumatic Grease Gun, 6000 psi Maximum Operating Pressure
MI ITEM #11974716
MFR #112196

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$265.13/each

Specifications

Dimensions

  • Operating Pressure
    6000 psi

Details

  • Fill Type
    Bulk Fill, Loader Fill
  • Includes
    Hydraulic Coupler, Rigid Extension
  • Material
    Aluminum, Steel
  • Maximum Operating Pressure
    6000 psi
  • Product Type
    Grease Guns
  • Type
    Pneumatic Grease Gun

Overview

Mfr description
112196 GUN, GREASE, AIR OPERATED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought