Motion
24G600

GRACO INC
24G600

LD SERIES GREASE PUMP,50:1,16 KG,NPT
Mi Item #11974760
MFR #24G600
Price$1,407.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24G600

LD SERIES GREASE PUMP,50:1,16 KG,NPT
Mi Item #11974760
MFR #24G600

Mfr description
24G600 PUMP, 50:1, 16 KG, NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,407.69/each

Specifications

Dimensions

  • Air Inlet Thread Size
    0.2500 in
  • Injector Outlet Size
    0.2500 in
  • Operating Pressure
    517 bar, 7500 psi

Details

  • Air Inlet Thread Type
    NPT
  • Application
    Grease
  • Material
    Grease
  • Maximum Operating Pressure
    517 bar, 7500 psi
  • Outlet Thread Type
    NPT
  • Product Type
    Grease Injectors
  • Series
    LD
  • Type
    Pneumatic Piston Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)