Motion
PLIOVIC   BLU 200WP 1"X400' REEL

CONTINENTAL
PLIOVIC BLU 200WP 1"X400' REEL

PLIOVIC BLU 200WP 1"X400' REEL
Mi Item #11976101
MFR #PLIOVIC BLU 200WP 1"X400' REEL
Price$3.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
PLIOVIC BLU 200WP 1"X400' REEL

PLIOVIC BLU 200WP 1"X400' REEL
Mi Item #11976101
MFR #PLIOVIC BLU 200WP 1"X400' REEL

Mfr description
PLIOVIC PLUS BLU 200WP 1"X400' REEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.37/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.0000 in
  • Weight
    0.378 lb

Details

  • Cover Color
    Blue
  • Cover Material
    PVC
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    158 °F
  • Minimum Temperature
    -10 °F
  • Temperature Range
    -10°F to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)