Motion
B-9529-A
B-9529-A
MI ITEM #11976153
MFR #B-9529-A
Price$409,953.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-9529-A
MI ITEM #11976153
MFR #B-9529-A

Mfr description
B-9529-A BALL DEEP GROOVE RADIAL >12 OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$409,953.83/each

Specifications

Dimensions

  • Outside Diameter
    68.032 in
  • Overall Width
    4 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Ball Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0013992362742

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)