Motion
75BIC348C0

TIMKEN (FAFNIR)
75BIC348C0

Radial/deep Groove Ball Bearing - Straight Bore, 7.5000 in ID, 10.0000 in OD, 1.2500 in Width, Open, Without Snap Ring, R Internal Clearance
Mi Item #11976154
MFR #75BIC348C0
Price$5,373.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
75BIC348C0

Radial/deep Groove Ball Bearing - Straight Bore, 7.5000 in ID, 10.0000 in OD, 1.2500 in Width, Open, Without Snap Ring, R Internal Clearance
Mi Item #11976154
MFR #75BIC348C0

Mfr description
75BIC348C0 BALL DEEP GROOVE RADIAL <12
  • "
  • Super finished raceways
  • Quiet operations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,373.93/each

Specifications

Dimensions

  • Bore Diameter  
    7.5000 in
  • Fillet Radius
    0.012 in
  • Inner Ring Width
    1.25 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    10.0000 in
  • Overall Width  
    1.2500 in
  • Weight
    9.8 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    75BIC348C0 BALL DEEP GROOVE RADIAL <lt/>12
  • Features & Benefits
    "• Super finished raceways • Quiet operations • XLS Series have extra large diameters and a compact cross section"
  • Internal Clearance
    R
  • Long Description
    The 75BIC348C0 is a radial deep groove ball bearing with a 7.5000 in bore, straight bore, open type, 10.0000 in outside diameter, and 1.2500 in width, ideal for heavy-duty machinery.
  • Manufacturer Catalog Number
    75BIC348C0
  • Manufacturer Upc Number
    013992135728
  • Max Operating Temperature
    120° C
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    24400 lbf
  • Radial Static Load Capacity
    27700 lbf
  • Relubricatable
    No
  • Retainer Material
    Machined Brass
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Maximum Capacity
  • Self Aligning
    No
  • Series
    XLS/BIC
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    013992135728
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)