Motion
W208PP5
Farm Implement Bearing - Straight, 1.1250 in Bore, 80 mm OD, 1.4375 in Width, Double Sealed
MI ITEM #11976155
MFR #W208PP5
List Price$391.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Straight, 1.1250 in Bore, 80 mm OD, 1.4375 in Width, Double Sealed
MI ITEM #11976155
MFR #W208PP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$391.00/each for your price

Overview

Mfr description
W208PP5C5FS20953A BALL DEEP GROOVE RADIA
  • Wide Rings"

Specifications

  • Type Of Bearing
    Ball Bearing
  • Bore Type
    Straight
  • Bore Diameter
    1.1250 in
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Contact Seal
  • Internal Clearance
    P
  • Bearing Material
    Steel
  • Description
    W208PP5C5FS20953A BALL DEEP GROOVE RADIA
  • Inner Ring Width
    1.438 in
  • Fillet Radius
    0.043 in
  • Series
    200
  • Manufacturer Catalog Number
    W208PP5
  • Manufacturer Upc Number
    087796366367
  • UPC_NO
    087796366367
  • Weight
    1.318 lbs
  • Radial Dynamic Load Capacity
    8130 lbf
  • Radial Static Load Capacity
    4460 lbf
  • Product Type
    Agricultural & Farm Line Bearings
  • Long Description
    This Farm Implement Bearing is a straight bore type with 1.1250 in bore diameter, double sealed closure, 80 mm outside diameter, and 1.4375 in overall width within Agricultural & Farm Line Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text