Motion
560BA18AO414

TIMKEN (FAFNIR)
560BA18AO414

Radial/Deep Groove Ball Bearing - Straight Bore, Open, Without Snap Ring, P Internal Clearance
MI ITEM #11976158
MFR #560BA18AO414
Price$29,312.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
560BA18AO414

Radial/Deep Groove Ball Bearing - Straight Bore, Open, Without Snap Ring, P Internal Clearance
MI ITEM #11976158
MFR #560BA18AO414

Mfr description
560BA18AO414 BALL DEEP GROOVE RADIAL >12
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,312.17/each

Specifications

Dimensions

  • Fillet Radius
    0.098 in
  • Inner Ring Width
    2.205 in
  • Outer Diameter Type
    Spherical
  • Weight
    101 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    560BA18AO414 BALL DEEP GROOVE RADIAL <gt/>12
  • Internal Clearance
    P
  • Manufacturer Upc Number
    087796142220
  • Max Operating Temperature
    120° C
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    104000 lbf
  • Radial Static Load Capacity
    200400 lbf
  • Relubricatable
    No
  • Retainer Material
    Machined Brass
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Series
    500
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796142220

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)