Motion
9220PP3
Radial/Deep Groove Ball Bearing - Straight Bore, 3.8750 in ID, 4.9213 in OD, 0.6250 in Width, Double Sealed, Without Snap Ring
Mi Item #11976160
MFR #9220PP3
Price$907.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 3.8750 in ID, 4.9213 in OD, 0.6250 in Width, Double Sealed, Without Snap Ring
Mi Item #11976160
MFR #9220PP3

Mfr description
9220PP3CRFS160N BALL DEEP GROOVE RADIAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$907.61/each

Specifications

Dimensions

  • Bore Diameter  
    3.8750 in
  • Fillet Radius
    0.039 in
  • Inner Ring Width
    0.625 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    4.9213 in
  • Overall Width  
    0.6250 in
  • Weight
    85.2 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Component Type
    Assembly
  • Description
    9220PP3CRFS160N BALL DEEP GROOVE RADIAL
  • Long Description
    The 9220PP3 is a radial deep groove ball bearing with a 3.8750 in bore, straight bore, double sealed, 4.9213 in outside diameter, and 0.6250 in width, ideal for large-scale machinery.
  • Manufacturer Catalog Number
    9220PP3
  • Manufacturer Upc Number
    013992390370
  • Max Operating Temperature
    120° C
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4890 lbf
  • Radial Static Load Capacity
    4770 lbf
  • Relubricatable
    No
  • Retainer Material
    Machined Brass
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    013992390370
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)