Motion
2MMC230WICRDUL

TIMKEN (FAFNIR)
2MMC230WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 150 mm Bore, Open
MI ITEM #11976161
MFR #2MMC230WICRDUL
Price$45,883.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMC230WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 150 mm Bore, Open
MI ITEM #11976161
MFR #2MMC230WICRDUL

Mfr description
2MMC230WICRDUL BALL P4S SUPER PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45,883.97/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    270.00 mm
  • Overall Width  
    90 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MMC230WICRDUL BALL P4S SUPER PRECISION
  • Manufacturer Upc Number
    013992125637
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    013992125637

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)