Motion
310KDDN
Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Double Shielded, Without Snap Ring
Mi Item #11976163
MFR #310KDDN
Price$210.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Double Shielded, Without Snap Ring
Mi Item #11976163
MFR #310KDDN

Mfr description
310KDDNFS381A BALL DEEP GROOVE RADIAL <
  • "
  • Super finished raceways
  • Quiet operations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.03/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.079 in
  • Inner Ring Width
    1.063 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Weight
    2.48 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Component Type
    Assembly
  • Description
    310KDDNFS381A BALL DEEP GROOVE RADIAL <lt/>
  • Features & Benefits
    "• Super finished raceways • Quiet operations • Medium 300 Series are similar to Light 200 Series but with a substantially heavier cross section to withstand greater radial loads and heavier shock loads"
  • Long Description
    The 310KDDN is a radial deep groove ball bearing with a 50 mm bore, straight bore, double shielded, 110 mm outside diameter, and 27 mm width, engineered for industrial machinery.
  • Manufacturer Catalog Number
    310KDDN
  • Manufacturer Upc Number
    087796231160
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    4375.009 RPM (grease), 5000.01 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Number Of Rows
    1
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    15400 lbf
  • Radial Static Load Capacity
    8510 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Series
    300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796231160
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)