Motion
7304WN FS160B

TIMKEN (FAFNIR)
7304WN FS160B

20 mm Bore, 2.0472 in OD, 0.5900 in Width, Open, 40 ° Contact Angle
MI ITEM #11976168
MFR #7304WN FS160B
Price$161.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
7304WN FS160B

20 mm Bore, 2.0472 in OD, 0.5900 in Width, Open, 40 ° Contact Angle
MI ITEM #11976168
MFR #7304WN FS160B

Mfr description
7304WN FS160B BALL ANGULAR CONTACT SINGL
  • Quiet operation | Dimensionally interchangeable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.50/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.043 in
  • Filling Slot
    Yes
  • Inner Ring Width
    0.5906 in
  • Outer Diameter Type
    Cylindrical
  • Outer Ring Width
    0.5906 in
  • Outside Diameter  
    2.0472 in
  • Overall Width  
    0.5900 in
  • Weight
    0.33 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    7304WN FS160B BALL ANGULAR CONTACT SINGL
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Flush Ground
    No
  • Manufacturer Upc Number
    013992387622
  • Max Operating Temperature
    120 °C
  • Maximum Operating RPM
    283225.94349642 RPM (Oil), 212419.45762232 RPM (Grease)
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Precision Class
    ABEC-1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    4320 lbf
  • Radial Static Load Capacity
    2170 lbf
  • Retainer Material
    Brass
  • Rolling Element
    Ball
  • Row Type
    Single
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    013992387622

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)