Motion
9120K FS381A

TIMKEN (FAFNIR)
9120K FS381A

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Open, Without Snap Ring
Mi Item #11976169
MFR #9120K FS381A
Price$831.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
9120K FS381A

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Open, Without Snap Ring
Mi Item #11976169
MFR #9120K FS381A

Mfr description
9120K FS381A BALL DEEP GROOVE RADIAL <1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$831.18/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    24 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    9120K FS381A BALL DEEP GROOVE RADIAL <lt/>1
  • Long Description
    The 9120K FS381A is a radial deep groove ball bearing with a 100 mm bore, straight bore, open type, 150 mm outside diameter, and 24 mm width, engineered for durability.
  • Manufacturer Catalog Number
    9120K FS381A
  • Manufacturer Upc Number
    013992390226
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    013992390226
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)