Motion
203KLLG3
Ball Insert Bearing - Straight Bore, 5/8 in Bore Diam., 40 mm OD, 1.2500 in Width
MI ITEM #11976171
MFR #203KLLG3
Price$171.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 5/8 in Bore Diam., 40 mm OD, 1.2500 in Width
MI ITEM #11976171
MFR #203KLLG3

Mfr description
203KLLG3C7 + COL FS59186 BALL DEEP GROOV
  • "
  • Super finished raceways
  • Quiet operations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.73/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Fillet Radius
    0.024 in
  • Inner Ring Width  
    1.25 in
  • Outer Ring Width  
    0.4720 in
  • Outside Diameter  
    40 mm
  • Overall Width
    1.2500 in
  • Weight
    0.16 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Internal Clearance
    R
  • Manufacturer Upc Number
    013992395030
  • Max Operating Temperature
    120° C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2380 lbf
  • Radial Static Load Capacity
    1070 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Seal Type
    Two Mechani-Seals
  • Self Aligning
    No
  • Series
    200
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    013992395030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)