Motion
1180BC18AO414 B6

TIMKEN (FAFNIR)
1180BC18AO414 B6

Radial/Deep Groove Ball Bearing - Straight Bore, Open, Without Snap Ring, P Internal Clearance
MI ITEM #11976172
MFR #1180BC18AO414 B6
List Price$146,909.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
1180BC18AO414 B6

Radial/Deep Groove Ball Bearing - Straight Bore, Open, Without Snap Ring, P Internal Clearance
MI ITEM #11976172
MFR #1180BC18AO414 B6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$146,909.96/each for your price

Overview

Mfr description
1180BC18AO414 B6 BALL DEEP GROOVE RADIAL

Specifications

  • Bore Type
    Straight
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    P
  • Max Operating Temperature
    120° C
  • Bearing Material
    Steel
  • Inner Ring Width
    4.173 in
  • Fillet Radius
    0.197 in
  • Radial Dynamic Load Capacity
    210400 lbf
  • Radial Static Load Capacity
    536200 lbf
  • Manufacturer Upc Number
    087796209947
  • UPC_NO
    087796209947
  • Weight
    752 lbs
  • Type Of Bearing
    Ball Bearing
  • Component Type
    Assembly
  • Outer Diameter Type
    Spherical
  • Precision Class
    ABEC1
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single
  • Min Operating Temperature
    -50° C
  • Self Aligning
    No
  • Description
    1180BC18AO414 B6 BALL DEEP GROOVE RADIAL
  • Retainer Material
    Machined Brass
  • Product Type
    Radial & Deep Groove Ball Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text