Motion
S8PP C2 FS160

TIMKEN (FAFNIR)
S8PP C2 FS160

Ball Bearing - Straight Bore, 0.7500 in ID, 1.6250 in OD, 0.4375 in Width, Double Sealed, Without Snap Ring
MI ITEM #11976173
MFR #S8PP C2 FS160
Your Price$151.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
S8PP C2 FS160

Ball Bearing - Straight Bore, 0.7500 in ID, 1.6250 in OD, 0.4375 in Width, Double Sealed, Without Snap Ring
MI ITEM #11976173
MFR #S8PP C2 FS160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$151.65/each(List $152.49)

Overview

Mfr description
S8PP C2 FS160 BALL DEEP GROOVE RADIAL <

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Ball Bearing
  • Bore Size
    0.75 in
  • Dynamic Load Capacity
    2340
  • Seal Type
    Two Contact Seals
  • Bearing Material
    Steel
  • Inner Ring Width
    0.438 in
  • Fillet Radius
    0.031 in
  • UPC_NO
    87796140783
  • Component Type
    Assembly
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Retainer Material
    Cold Rolled Steel
  • Product Type
    Radial & Deep Groove Ball Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought