Motion
95BIC430B3

TIMKEN (FAFNIR)
95BIC430B3

Radial/Deep Groove Ball Bearing - Straight Bore, 9.5000 in ID, 12.7500 in OD, 1.6250 in Width, Open, Without Snap Ring
MI ITEM #11976174
MFR #95BIC430B3
Price$9,094.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
95BIC430B3

Radial/Deep Groove Ball Bearing - Straight Bore, 9.5000 in ID, 12.7500 in OD, 1.6250 in Width, Open, Without Snap Ring
MI ITEM #11976174
MFR #95BIC430B3

Mfr description
95BIC430B3 BALL DEEP GROOVE RADIAL >12 O
  • Super finished raceways
  • Quiet operations
  • 9500 Series
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,094.27/each

Specifications

Dimensions

  • Bore Diameter  
    9.5000 in
  • Fillet Radius
    0.203 in
  • Inner Ring Width
    1.62 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    12.7500 in
  • Overall Width  
    1.6250 in
  • Weight
    23.4 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    95BIC430B3 BALL DEEP GROOVE RADIAL <gt/>12 O
  • Features & Benefits
    • Super finished raceways • Quiet operations • 9500 Series
  • Long Description
    The 95BIC430B3 is a 9.5000 in bore radial deep groove ball bearing with a 12.7500 in outside diameter and 1.6250 in width, open for industrial applications.
  • Manufacturer Catalog Number
    95BIC430B3
  • Manufacturer Upc Number
    087796145023
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    1452.282 RPM (grease), 1659.751 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    38100 lbf
  • Radial Static Load Capacity
    45500 lbf
  • Relubricatable
    No
  • Retainer Material
    Machined Brass
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Series
    XLS/BIC
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796145023

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)