Motion
100BIC439B6

TIMKEN (FAFNIR)
100BIC439B6

Radial/Deep Groove Ball Bearing - Straight Bore, 10.0000 in ID, 13.2500 in OD, 1.6250 in Width, Open, Without Snap Ring
MI ITEM #11976175
MFR #100BIC439B6
List Price$12,662.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
100BIC439B6

Radial/Deep Groove Ball Bearing - Straight Bore, 10.0000 in ID, 13.2500 in OD, 1.6250 in Width, Open, Without Snap Ring
MI ITEM #11976175
MFR #100BIC439B6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,662.67/each for your price

Overview

Mfr description
100BIC439B6 BALL DEEP GROOVE RADIAL >12
  • Super finished raceways
  • Quiet operations
  • Extra Large 100 Series have extra large diameters and a compact cross section

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C0
  • Max Operating Temperature
    120° C
  • Bearing Material
    Steel
  • Inner Ring Width
    1.62 in
  • Fillet Radius
    0.172 in
  • Series
    XLS/BIC
  • Radial Dynamic Load Capacity
    39000 lbf
  • Radial Static Load Capacity
    47600 lbf
  • Manufacturer Catalog Number
    100BIC439B6
  • Manufacturer Upc Number
    087796017245
  • UPC_NO
    087796017245
  • Weight
    21.7 lbs
  • Type Of Bearing
    Ball Bearing
  • Component Type
    Assembly
  • Features & Benefits
    • Super finished raceways • Quiet operations • Extra Large 100 Series have extra large diameters and a compact cross section
  • Maximum Operating RPM
    1377.953 RPM (grease), 1574.803 RPM (oil)
  • Outer Diameter Type
    Cylindrical
  • Precision Class
    ABEC1
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single
  • Min Operating Temperature
    -50° C
  • Self Aligning
    No
  • Description
    100BIC439B6 BALL DEEP GROOVE RADIAL <gt/>12
  • Retainer Material
    Machined Brass
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 100BIC439B6 is a radial deep groove ball bearing with a 10.0000 in bore, straight bore, open type, 13.2500 in outside diameter, and 1.6250 in width, ideal for large-scale machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text