Motion
9106K10 A4588

TIMKEN (FAFNIR)
9106K10 A4588

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Open, Without Snap Ring
Mi Item #11976181
MFR #9106K10 A4588
Price$145.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
9106K10 A4588

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Open, Without Snap Ring
Mi Item #11976181
MFR #9106K10 A4588

Mfr description
9106K10 A4588 BALL DEEP GROOVE RADIAL <
  • "
  • Super finished raceways
  • Quiet operations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.21/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.039 in
  • Inner Ring Width
    0.509 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    55 mm
  • Overall Width  
    13 mm
  • Weight
    0.26 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    9106K10 A4588 BALL DEEP GROOVE RADIAL <lt/>
  • Features & Benefits
    "• Super finished raceways • Quiet operations • Extra Light 9100 Series are suited for applications having large shaft diamters and restricted housing diameters."
  • Internal Clearance
    P
  • Long Description
    The 9106K10 A4588 is a radial deep groove ball bearing with a 30 mm bore, straight bore, open type, 55 mm outside diameter, and 13 mm width, designed for industrial use.
  • Manufacturer Catalog Number
    9106K10 A4588
  • Manufacturer Upc Number
    087796363830
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    5882.277 RPM (grease), 7058.732 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3300 lbf
  • Radial Static Load Capacity
    1870 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Series
    9100
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796363830
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)