Motion
208KD Z3 FS50000

TIMKEN (FAFNIR)
208KD Z3 FS50000

Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Single Shielded, Without Snap Ring
MI ITEM #11976182
MFR #208KD Z3 FS50000
Price$105.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
208KD Z3 FS50000

Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Single Shielded, Without Snap Ring
MI ITEM #11976182
MFR #208KD Z3 FS50000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$105.24/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Bore Size
    1.575 in
  • Fillet Radius
    0.043 in
  • Inner Ring Width
    0.709 in
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Component Type
    Assembly
  • Dynamic Load Capacity
    8150
  • Maximum Operating RPM
    5833 RPM
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Seal Type
    one shield
  • Self Aligning
    No
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
208KD Z3 FS50000 BALL DEEP GROOVE RADIAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought