Motion
W204KRR2
Farm Implement Bearing - Straight, 0.6875 in Bore, 1.8504 in OD, 1.0938 in Width, Double Sealed
Mi Item #11976183
MFR #W204KRR2
Price$58.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Straight, 0.6875 in Bore, 1.8504 in OD, 1.0938 in Width, Double Sealed
Mi Item #11976183
MFR #W204KRR2

Mfr description
W204KRR2 BALL DEEP GROOVE RADIAL <12 OD
  • Wide Rings"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.53/each

Specifications

Dimensions

  • Bore Diameter
    0.6875 in
  • Fillet Radius
    0.039 in
  • Inner Ring Width
    1.092 in
  • Outside Diameter  
    1.8504 in
  • Overall Width  
    1.0938 in
  • Weight
    0.35 lbs

Details

  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    W204KRR2 BALL DEEP GROOVE RADIAL <lt/>12 OD
  • Internal Clearance
    R
  • Long Description
    This Farm Implement Bearing is a straight bore type with 0.6875 in bore diameter, double sealed closure, no outside diameter specified, and 1.0938 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    W204KRR2
  • Manufacturer Upc Number
    087796363359
  • Number Of Rows
    1
  • Product Type
    Agricultural & Farm Line Bearings
  • Radial Dynamic Load Capacity
    3190 lbf
  • Radial Static Load Capacity
    1480 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Two Land Riding Seals
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796363359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)