Motion
90BIC401C0

TIMKEN (FAFNIR)
90BIC401C0

Radial/Deep Groove Ball Bearing - Straight Bore, 9.0000 in ID, 12.0000 in OD, 1.5000 in Width, Open, Without Snap Ring
Mi Item #11976187
MFR #90BIC401C0
Price$9,210.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
90BIC401C0

Radial/Deep Groove Ball Bearing - Straight Bore, 9.0000 in ID, 12.0000 in OD, 1.5000 in Width, Open, Without Snap Ring
Mi Item #11976187
MFR #90BIC401C0

Mfr description
90BIC401C0 BALL DEEP GROOVE RADIAL >12 O
  • Super finished raceways
  • Quiet operations
  • Extra Large Series have extra large diameters and a compact cross section
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,210.57/each

Specifications

Dimensions

  • Bore Diameter  
    9.0000 in
  • Fillet Radius
    0.14 in
  • Inner Ring Width
    1.5 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    12.0000 in
  • Overall Width  
    1.5000 in
  • Weight
    16.8 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    90BIC401C0 BALL DEEP GROOVE RADIAL <gt/>12 O
  • Features & Benefits
    • Super finished raceways • Quiet operations • Extra Large Series have extra large diameters and a compact cross section
  • Internal Clearance
    C0
  • Long Description
    The 90BIC401C0 is a radial deep groove ball bearing with a 9.0000 in bore, straight bore, open type, 12.0000 in outside diameter, and 1.5000 in width, suitable for heavy-duty applications.
  • Manufacturer Catalog Number
    90BIC401C0
  • Manufacturer Upc Number
    013992135735
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    1528.384 RPM (grease), 1746.725 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    33900 lbf
  • Radial Static Load Capacity
    39900 lbf
  • Relubricatable
    No
  • Retainer Material
    Machined Brass
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Series
    XLS/BIC
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    013992135735
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)