Motion
105BIC470B2

TIMKEN (FAFNIR)
105BIC470B2

Radial/Deep Groove Ball Bearing - Straight Bore, 10.5000 in ID, 14.0000 in OD, 1.5000 in Width, Open, Without Snap Ring
Mi Item #11976188
MFR #105BIC470B2
Price$23,615.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
105BIC470B2

Radial/Deep Groove Ball Bearing - Straight Bore, 10.5000 in ID, 14.0000 in OD, 1.5000 in Width, Open, Without Snap Ring
Mi Item #11976188
MFR #105BIC470B2

Mfr description
105BIC470B2 BALL DEEP GROOVE RADIAL >12
  • "
  • Super finished raceways
  • Quiet operations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,615.24/each

Specifications

Dimensions

  • Bore Diameter  
    10.5000 in
  • Fillet Radius
    0.16 in
  • Inner Ring Width
    1.75 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    14.0000 in
  • Overall Width  
    1.5000 in
  • Weight
    29.8 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    105BIC470B2 BALL DEEP GROOVE RADIAL <gt/>12
  • Features & Benefits
    "• Super finished raceways • Quiet operations • XLS Series have extra large diameters and a compact cross section"
  • Internal Clearance
    R
  • Long Description
    The 105BIC470B2 is a radial deep groove ball bearing with a 10.5000 in bore, straight bore, open type, 14.0000 in outside diameter, and 1.5000 in width, suitable for large-scale applications.
  • Manufacturer Catalog Number
    105BIC470B2
  • Manufacturer Upc Number
    087796017252
  • Max Operating Temperature
    120° C
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    45000 lbf
  • Radial Static Load Capacity
    57400 lbf
  • Relubricatable
    No
  • Retainer Material
    Machined Brass
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Series
    XLS/BIC
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796017252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)