Overview
Mfr description
2MMV9313WIQULFS637 BALL P4S SUPER PRECIS
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Manufacturer Upc Number053893921624
- UPC_NO053893921624
- Description2MMV9313WIQULFS637 BALL P4S SUPER PRECIS
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data