Motion
2MM9305WICRSUL

TIMKEN (FAFNIR)
2MM9305WICRSUL

Spindle & Precision Machine Tool Angular Contact Bearing - 25 mm Bore, Open
Mi Item #11976193
MFR #2MM9305WICRSUL
Price$655.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9305WICRSUL

Spindle & Precision Machine Tool Angular Contact Bearing - 25 mm Bore, Open
Mi Item #11976193
MFR #2MM9305WICRSUL

Mfr description
2MM9305WI SUL BALL P4S SUPER PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$655.40/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    9 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM9305WI SUL BALL P4S SUPER PRECISION
  • Manufacturer Upc Number
    087796232754
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796232754
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)