Motion
5206RR3
30 mm Bore, 2.4407 in OD, 1.9685 in Width, Open, 30 ° Contact Angle
Mi Item #11976195
MFR #5206RR3
Price$125.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30 mm Bore, 2.4407 in OD, 1.9685 in Width, Open, 30 ° Contact Angle
Mi Item #11976195
MFR #5206RR3

Mfr description
5206RR3 BALL ANGULAR CONTACT DOUBLE ROW
  • Quiet operation | Dimensionally interchangeable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.62/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.039 in
  • Filling Slot
    No
  • Inner Ring Width
    1.9685 in
  • Outer Diameter Type
    Cylindrical
  • Outer Ring Width
    1.4567 in
  • Outside Diameter  
    2.4407 in
  • Overall Width  
    1.9685 in
  • Weight
    1.15 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    5206RR3 BALL ANGULAR CONTACT DOUBLE ROW
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Flush Ground
    No
  • Manufacturer Upc Number
    087796218857
  • Max Operating Temperature
    120 °C
  • Maximum Operating RPM
    165654.33462176 RPM (Oil), 138045.27885146 RPM (Grease)
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Precision Class
    ABEC-1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    7800 lbf
  • Radial Static Load Capacity
    5020 lbf
  • Retainer Material
    Steel
  • Rolling Element
    Ball
  • Row Type
    Double
  • Series
    5200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796218857
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)