Motion
280BA10 BB1328

TIMKEN (FAFNIR)
280BA10 BB1328

Radial/Deep Groove Ball Bearing - Straight Bore, 280 mm ID, 420 mm OD, 65 mm Width, Open, Without Snap Ring
MI ITEM #11976196
MFR #280BA10 BB1328
List Price$29,677.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
280BA10 BB1328

Radial/Deep Groove Ball Bearing - Straight Bore, 280 mm ID, 420 mm OD, 65 mm Width, Open, Without Snap Ring
MI ITEM #11976196
MFR #280BA10 BB1328

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29,677.46/each for your price

Overview

Mfr description
280BA10 BB1328 BALL DEEP GROOVE RADIAL >
  • "
  • Super finished raceways
  • Quiet operations
  • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed"

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    P
  • Max Operating Temperature
    120° C
  • Bearing Material
    Steel
  • Inner Ring Width
    2.559 in
  • Fillet Radius
    0.012 in
  • Series
    200
  • Radial Dynamic Load Capacity
    301000 lbf
  • Radial Static Load Capacity
    658000 lbf
  • Manufacturer Catalog Number
    280BA10 BB1328
  • Manufacturer Upc Number
    087796096189
  • UPC_NO
    087796096189
  • Weight
    76 lbs
  • Type Of Bearing
    Ball Bearing
  • Component Type
    Assembly
  • Features & Benefits
    "• Super finished raceways • Quiet operations • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed"
  • Outer Diameter Type
    Spherical
  • Precision Class
    ABEC1
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single
  • Min Operating Temperature
    -50° C
  • Self Aligning
    No
  • Description
    280BA10 BB1328 BALL DEEP GROOVE RADIAL <gt/>
  • Retainer Material
    Machined Brass
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 280BA10 BB1328 is a radial deep groove ball bearing with a 280 mm bore, straight bore, open type, 420 mm outside diameter, and 65 mm width, designed for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text