Motion
280BA10 AA562

TIMKEN (FAFNIR)
280BA10 AA562

Radial/Deep Groove Ball Bearing - Straight Bore, 280 mm ID, 420 mm OD, 65 mm Width, Open, Without Snap Ring
Mi Item #11976197
MFR #280BA10 AA562
Price$25,550.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
280BA10 AA562

Radial/Deep Groove Ball Bearing - Straight Bore, 280 mm ID, 420 mm OD, 65 mm Width, Open, Without Snap Ring
Mi Item #11976197
MFR #280BA10 AA562

Mfr description
280BA10 AA562 BALL DEEP GROOVE RADIAL >1
  • "
  • Super finished raceways
  • Quiet operations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,550.48/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Fillet Radius
    0.12 in
  • Inner Ring Width
    2.559 in
  • Outer Diameter Type
    Spherical
  • Outside Diameter  
    420 mm
  • Overall Width  
    65 mm
  • Weight
    76 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    280BA10 AA562 BALL DEEP GROOVE RADIAL <gt/>1
  • Features & Benefits
    "• Super finished raceways • Quiet operations • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed"
  • Internal Clearance
    P
  • Long Description
    The 280BA10 AA562 is a radial deep groove ball bearing with a 280 mm bore, straight bore, open type, 420 mm outside diameter, and 65 mm width, suitable for large-scale applications.
  • Manufacturer Catalog Number
    280BA10 AA562
  • Manufacturer Upc Number
    087796096172
  • Max Operating Temperature
    120° C
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    67700 lbf
  • Radial Static Load Capacity
    148000 lbf
  • Relubricatable
    No
  • Retainer Material
    Machined Brass
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796096172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)