Motion
G206KRRB3
Radial/Deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 62 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
MI ITEM #11976198
MFR #G206KRRB3
Price$181.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 62 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
MI ITEM #11976198
MFR #G206KRRB3

Mfr description
G206KRRB3FS615 BALL DEEP GROOVE RADIAL
  • "
  • Super finished raceways
  • Quiet operations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.20/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Inner Ring Width
    0.945 in
  • Outer Diameter Type
    Spherical
  • Outside Diameter  
    62 mm
  • Overall Width  
    24 mm
  • Weight
    0.43 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Component Type
    Assembly
  • Description
    G206KRRB3FS615 BALL DEEP GROOVE RADIAL
  • Features & Benefits
    "• Super finished raceways • Quiet operations • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed • Relubricable "
  • Long Description
    The G206KRRB3 is a radial deep groove ball bearing with a 1.1250 in bore, straight bore, double sealed, 62 mm outside diameter, and 24 mm width, designed for heavy-duty applications.
  • Manufacturer Catalog Number
    G206KRRB3
  • Manufacturer Upc Number
    087796314269
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    6623.499 RPM (grease), 7727.416 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5000 lbf
  • Radial Static Load Capacity
    2550 lbf
  • Relubricatable
    No
  • Retainer Material
    Polymer
  • Rolling Element
    Ball
  • Row Type
    Single
  • Seal Type
    Two Land Riding Seals
  • Self Aligning
    No
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796314269

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)