Motion
211KDDG
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Double Shielded, With Snap Ring
Mi Item #11976202
MFR #211KDDG
Price$259.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Double Shielded, With Snap Ring
Mi Item #11976202
MFR #211KDDG

Mfr description
211KDDG Z6 FS50000 BALL DEEP GROOVE RADI
  • "
  • Super finished raceways
  • Quiet operations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.37/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    0.02 in
  • Inner Ring Width
    0.827 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm
  • Weight
    1.4 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Component Type
    Assembly
  • Description
    211KDDG Z6 FS50000 BALL DEEP GROOVE RADI
  • Features & Benefits
    "• Super finished raceways • Quiet operations • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed • Snap ring provides an adequate shoulder without sacrificing capacity • Electric Motor Quality (EMQ)"
  • Long Description
    The 211KDDG is a radial deep groove ball bearing with a 55 mm bore, straight bore, double shielded, 100 mm outside diameter, and 21 mm width, engineered for durability.
  • Manufacturer Catalog Number
    211KDDG
  • Manufacturer Upc Number
    013992395337
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    3870.944 RPM (grease), 4516.101 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10800 lbf
  • Radial Static Load Capacity
    6550 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Series
    200
  • Snap Ring Included
    With Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    013992395337
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)