Motion
S10KDD
Radial/deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.5000 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #11976205
MFR #S10KDD
Price$344.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.5000 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #11976205
MFR #S10KDD

Mfr description
S10KDD C3 FS160 BALL DEEP GROOVE RADIAL
  • "
  • Super finished raceways
  • Quiet operations
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$344.26/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Fillet Radius
    0.031 in
  • Inner Ring Width
    0.5 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    2.0000 in
  • Overall Width  
    0.5000 in
  • Weight
    0.218 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Component Type
    Assembly
  • Description
    S10KDD C3 FS160 BALL DEEP GROOVE RADIAL
  • Features & Benefits
    "• Super finished raceways • Quiet operations • Extra Small S-Series are well-suited for fractional horsepower motors, precision instruments, appliances, and similar devices"
  • Internal Clearance
    C3
  • Long Description
    The S10KDD is a radial deep groove ball bearing with a 1.0000 in bore, straight bore, double shielded, 2.0000 in outside diameter, and 0.5000 in width, designed for heavy-duty use.
  • Manufacturer Catalog Number
    S10KDD
  • Manufacturer Upc Number
    087796314856
  • Max Operating Temperature
    120° C
  • Max Rpm
    9138 rpm
  • Maximum Operating RPM
    9138 rpm
  • Min Operating Temperature
    -50° C
  • Number Of Rows
    1
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2500 lbf
  • Radial Static Load Capacity
    1340 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    No
  • Self Aligning
    No
  • Series
    S-series
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796314856

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)