Motion
9112KDDFS160

TIMKEN (FAFNIR)
9112KDDFS160

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 18 mm Width, Double Shielded, Without Snap Ring
MI ITEM #11976206
MFR #9112KDDFS160
List Price$227.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
9112KDDFS160

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 18 mm Width, Double Shielded, Without Snap Ring
MI ITEM #11976206
MFR #9112KDDFS160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$227.58/each for your price

Overview

Mfr description
9112KDDFS160 BALL DEEP GROOVE RADIAL <1
  • "
  • Super finished raceways
  • Quiet operations
  • Extra Light 9100 Series are suited for applications having large shaft diamters and restricted housing diameters."

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    P
  • Max Operating Temperature
    120° C
  • Bearing Material
    Steel
  • Inner Ring Width
    0.709 in
  • Fillet Radius
    0.043 in
  • Series
    9100
  • Radial Dynamic Load Capacity
    7350 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Manufacturer Catalog Number
    9112KDD FS160
  • Manufacturer Upc Number
    087796140851
  • UPC_NO
    087796140851
  • Weight
    0.92 lbs
  • Type Of Bearing
    Ball Bearing
  • Component Type
    Assembly
  • Features & Benefits
    "• Super finished raceways • Quiet operations • Extra Light 9100 Series are suited for applications having large shaft diamters and restricted housing diameters."
  • Maximum Operating RPM
    3225.786 RPM (grease), 3870.944 RPM (oil)
  • Outer Diameter Type
    Cylindrical
  • Precision Class
    ABEC1
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single
  • Min Operating Temperature
    -50° C
  • Self Aligning
    No
  • Description
    9112KDDFS160 BALL DEEP GROOVE RADIAL <lt/>1
  • Retainer Material
    Cold Rolled Steel
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 9112KDD FS160 is a radial deep groove ball bearing with a 60 mm bore, straight bore, double shielded, 95 mm outside diameter, and 18 mm width, ideal for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text