Motion
DRNR25
Pillow Block Ball Bearing Unit - Cast Iron Housing Material
Mi Item #11976208
MFR #DRNR25
Price$1,633.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - Cast Iron Housing Material
Mi Item #11976208
MFR #DRNR25

Mfr description
DRNR25 BALL PILLOW BLOCK HOUSED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,633.30/each

Specifications

Details

  • Bearing Material
    Steel
  • Bearing Type
    Wide Inner Ring Ball Bearing Insert
  • Bore Type
    Round
  • Component Type
    Assembly
  • Dynamic Load Capacity
    3490
  • Housing Material
    Cast Iron
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    YES
  • Retainer Material
    Nylon
  • Retainer Type
    One Piece Molded Nylon
  • Rolling Element
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)