Motion
4890
3/8 Inch Drive x 7/8 Inch 6-Point Oxygen Sensor Socket
Mi Item #11976254
MFR #4890
Price$165.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 Inch Drive x 7/8 Inch 6-Point Oxygen Sensor Socket
Mi Item #11976254
MFR #4890

Mfr description
4890 3/4" DRIVE DEEP 6-POINT IMPACT SOCK
  • Designed for use with impact wrenches
  • High-torque, 6-point sockets grip flat sides of fasteners, not corners, preventing round-off
  • High-contrast permanent laser etched size markings are easy to read, even in low light
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.64/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Max Size
    1-1/2 in
  • Min Size
    15/16 in

Details

  • Finish/Coating
    Black Oxide
  • Number Of Pieces
    7
  • Socket Points
    6 PT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)