Motion
18043
5/16 Inch Stubby Combination Wrench
MI ITEM #11976260
MFR #18043
Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16 Inch Stubby Combination Wrench
MI ITEM #11976260
MFR #18043

Mfr description
18043 5/16" STUBBY COMBINATION WRENCH |
  • Shorter Length Improves Access – The stubby combination wrenches have a shorter handle than full-size combination wrenches for increased versatility and access into tight spaces
  • Angled Open End – To reduce the working swing arc, the open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage a fastener twice as often
  • Offset Box End – The box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.08/each

Specifications

Dimensions

  • Box End Wrench Size  
    5/16 in.
  • Head Angle
    15 °
  • Open End Wrench Size  
    5/16 in

Details

  • Body Material
    Steel
  • Socket Shape
    12-Point
  • Wrench Type
    Combination Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)