Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch Drive Micrometer Torque Wrench (20-200 in-lb)
Mi Item #11976313
MFR #24320

Mfr description
24320 1/4" DRIVE CLICK TORQUE WRENCH (20
  • Wrench emits a click that can be heard and felt when the preset value is reached
  • Permanently marked, high-contrast dual-range scale is easy to read, even in low light
  • Reversible ratchet head drives in both directions and measures torque in clockwise direction
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Wrench Type
    Torque Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)