Motion
26621
Stubby 1/4 Inch Slotted High-Torque Black Oxide Blade Screwdriver (Keystone Tip)
Mi Item #11976317
MFR #26621
Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stubby 1/4 Inch Slotted High-Torque Black Oxide Blade Screwdriver (Keystone Tip)
Mi Item #11976317
MFR #26621

Mfr description
26621 STUBBY 1/4" SLOTTED HIGH-TORQUE SC
  • Stubby Slotted Tip – Compact tip allows a shorter overall blade length than the standard slotted tip profile
  • Most Leverage of Any Stubby Driver – Designed specifically for tight situations with limited grip, the exaggerated three-sided stubby handle allows you to comfortably apply high turning power longer
  • Durable, Nonslip Handle – The overmolded grip provides a nonslip surface that is permanently bonded to the handle and won't degrade or become sticky over time
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.10/each

Specifications

Dimensions

  • Blade Length
    1 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Slotted
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)