Motion
26653
#0 Phillips High-Torque Black Oxide Blade Screwdriver
Mi Item #11976322
MFR #26653
Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#0 Phillips High-Torque Black Oxide Blade Screwdriver
Mi Item #11976322
MFR #26653

Mfr description
26653 #0 PHILLIPS HIGH-TORQUE SCREWDRIVE
  • Phillips Tip – Truncated at the tip to fully engage fasteners without bottoming out
  • Three Sided Geometry for Torque – The handle’s three-sided geometry provides the leverage you need to generate high turning force by hand
  • Spin Fasteners Quickly – Round sections at the front and back ends of the handle allow you to spin long, finely threaded fasteners quickly and continuously
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.10/each

Specifications

Dimensions

  • Blade Length
    4 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Phillips
  • Tip Style
    Phillips
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)