Overview
Mfr description
26671 STUBBY #2 PHILLIPS HIGH-TORQUE SCR
- Stubby Phillips Tip – Truncated at the tip to fully engage fasteners without bottoming out
- Most Leverage of Any Stubby Driver – Designed specifically for tight situations with limited grip, the exaggerated three-sided stubby handle allows you to comfortably apply high turning power longer
- Durable, Nonslip Handle – The overmolded grip provides a nonslip surface that is permanently bonded to the handle and won't degrade or become sticky over time
- Easy-to-Read Markings – Tip type and size are printed on the end of the driver for easy identification
- Insert Molded for Exceptional Strength – We use a molding process that forms the handle around the blade, rather than forcing the blade into a premade handle, resulting in a straighter blade that can't twist out
Specifications
- Tip StylePhillips
- Blade Length1 in
- Blade MaterialSteel
- Blade ShapePhillips
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data