Motion
26673
#2 Phillips High-Torque Black Oxide Blade Screwdriver
MI ITEM #11976326
MFR #26673
List Price$12.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#2 Phillips High-Torque Black Oxide Blade Screwdriver
MI ITEM #11976326
MFR #26673

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.12/each for your price

Overview

Mfr description
26673 #2 PHILLIPS HIGH-TORQUE SCREWDRIVE
  • Phillips Tip – Truncated at the tip to fully engage fasteners without bottoming out
  • Three Sided Geometry for Torque – The handle’s three-sided geometry provides the leverage you need to generate high turning force by hand
  • Spin Fasteners Quickly – Round sections at the front and back ends of the handle allow you to spin long, finely threaded fasteners quickly and continuously
  • Durable, Nonslip Handle – The overmolded grip provides a nonslip surface that is permanently bonded to the handle and won't degrade or become sticky over time
  • Easy-to-Read Markings – Tip type and size are printed on the end of the driver for easy identification

Specifications

  • Tip Style
    Phillips
  • Blade Length
    1 in
  • Blade Material
    Steel
  • Blade Shape
    Phillips

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text