Motion
26806
T30 Torx High-Torque Black Oxide Blade Screwdriver
MI ITEM #11976335
MFR #26806
Price$14.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T30 Torx High-Torque Black Oxide Blade Screwdriver
MI ITEM #11976335
MFR #26806

Mfr description
26806 T30 TORX HIGH-TORQUE SCREWDRIVER (
  • Torx Tip – Made to Torx dimensional standards and torque specifications for optimal performance in Torx and star fasteners
  • Three Sided Geometry for Torque – The handle’s three-sided geometry provides the leverage you need to generate high turning force by hand
  • Spin Fasteners Quickly – Round sections at the front and back ends of the handle allow you to spin long, finely threaded fasteners quickly and continuously
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.14/each

Specifications

Dimensions

  • Minimum Torx Size
    T30
  • Torx Size Range
    T30

Details

  • Drive Style
    Torx
  • Material
    Steel
  • Set Type
    Torx Screwdrivers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)