Motion
66006
1/4 Inch Pin Punch
Mi Item #11976385
MFR #66006
Price$16.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch Pin Punch
Mi Item #11976385
MFR #66006

Mfr description
66006 5/8" COLD CHISEL | 66006
  • Cut and Shear Metal Parts – The chisel cuts rusted bolts and rivet heads, and cleans burrs and rough edges off cast iron, steel, brass, bronze, copper, and aluminum
  • Individually Heat Treated – Each chisel is individually heat treated to harden and strengthen the tip while maintaining the soft temper of the striking end
  • Materials and Finish – Made from 5160 high carbon steel and finished with a dry, rust-preventative coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.16/each

Specifications

Dimensions

  • Cutting Width
    5/8 in.
  • Overall Length
    6.5000 in

Details

  • Chisel Type
    Cold Chisel
  • Includes Hand Guard
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)