1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TEKTON, INC
66009
1/16 Inch Roll Pin Punch
Mi Item #
11976388
MFR #
66009
Price
$28.28
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Punches, Chisels and Engravers
Chisels
TEKTON, INC 66009
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEKTON, INC
66009
1/16 Inch Roll Pin Punch
Mi Item #
11976388
MFR #
66009
Mfr description
66009 1" COLD CHISEL | 66009
Cut and Shear Metal Parts – The chisel cuts rusted bolts and rivet heads, and cleans burrs and rough edges off cast iron, steel, brass, bronze, copper, and aluminum
Individually Heat Treated – Each chisel is individually heat treated to harden and strengthen the tip while maintaining the soft temper of the striking end
Materials and Finish – Made from 5160 high carbon steel and finished with a dry, rust-preventative coating
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$28
.28
/each
Add to Cart
Specifications
Dimensions
Cutting Width
1 in.
Overall Length
8 in
Details
Chisel Type
Cold Chisel
Includes Hand Guard
No
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items