Motion
66209
1 Inch Long Cold Chisel
MI ITEM #11976404
MFR #66209
List Price$40.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Inch Long Cold Chisel
MI ITEM #11976404
MFR #66209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.40/each for your price

Overview

Mfr description
66209 1" LONG COLD CHISEL | 66209
  • Cut and Shear Metal Parts – The chisel cuts rusted bolts and rivet heads, and cleans burrs and rough edges off cast iron, steel, brass, bronze, copper, and aluminum
  • Individually Heat Treated – Each chisel is individually heat treated to harden and strengthen the tip while maintaining the soft temper of the striking end
  • Materials and Finish – Made from 5160 high carbon steel and finished with a dry, rust-preventative coating
  • Clear Markings – Tekton punch and chisel sizes are marked with a high-visibility laser marking
  • Made in USA

Specifications

  • Chisel Type
    Long Cold Chisel
  • Cutting Width
    1 in.
  • Overall Length
    12.1000 in
  • Includes Hand Guard
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text