Motion
66277
Punch Set with Walnut Block, 18-Piece (1/16 - 5/16 in.)
MI ITEM #11976406
MFR #66277
Price$36.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Punch Set with Walnut Block, 18-Piece (1/16 - 5/16 in.)
MI ITEM #11976406
MFR #66277

Mfr description
66277 1/4" LONG ALIGNMENT PUNCH | 66277
  • Align Holes to Position Parts – The gradually tapered alignment punch is machined to precise tolerances and is designed to align holes to position multiple parts for accurate assembly.
  • Individually Heat Treated – Each punch is individually heat treated to harden and strengthen the tip while maintaining the soft temper of the striking end.
  • Materials and Finish – Made from 5160 high carbon steel and finished with a dry, rust-preventative coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.36/each

Specifications

Dimensions

  • Overall Length
    16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)