Motion
66278
9-Tool Combination Wrench Holder (Black)
Mi Item #11976407
MFR #66278
Price$47.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9-Tool Combination Wrench Holder (Black)
Mi Item #11976407
MFR #66278

Mfr description
66278 5/16" LONG ALIGNMENT PUNCH | 66278
  • Align Holes to Position Parts – The gradually tapered alignment punch is machined to precise tolerances and is designed to align holes to position multiple parts for accurate assembly.
  • Individually Heat Treated – Each punch is individually heat treated to harden and strengthen the tip while maintaining the soft temper of the striking end.
  • Materials and Finish – Made from 5160 high carbon steel and finished with a dry, rust-preventative coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.42/each

Specifications

Dimensions

  • Overall Length
    18.3000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)