Motion
DHP30002

TEKTON, INC
DHP30002

Stubby #2 Phillips High-Torque Screwdriver (Chrome Finish)
MI ITEM #11976424
MFR #DHP30002
List Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DHP30002

Stubby #2 Phillips High-Torque Screwdriver (Chrome Finish)
MI ITEM #11976424
MFR #DHP30002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.10/each for your price

Overview

Mfr description
DHP30002 STUBBY #2 PHILLIPS HIGH-TORQUE
  • Stubby Phillips Tip – Truncated at the tip to fully engage fasteners without bottoming out
  • Most Leverage of Any Stubby Driver – Designed specifically for tight situations with limited grip, the exaggerated three-sided stubby handle allows you to comfortably apply high turning power longer
  • Durable, Nonslip Handle – The overmolded grip provides a nonslip surface that is permanently bonded to the handle and won't degrade or become sticky over time
  • Easy-to-Read Markings – Tip type and size are printed on the end of the driver for easy identification
  • Insert Molded for Exceptional Strength – We use a molding process that forms the handle around the blade, rather than forcing the blade into a premade handle, resulting in a straighter blade that can't twist out

Specifications

  • Tip Style
    Phillips
  • Blade Length
    1 in
  • Blade Material
    Steel
  • Blade Shape
    Phillips

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought